Shop All High Visibility Jackets & Coats
Pip
Jacket With Black Trim Body And Cuffs
Mfr # 333-1770-LY/M
Zoro # G1284197
product price: $69.19
/ea
Sold in multiples of 10 for $691.90
$691.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester 300D Oxford with PU Coating
- Standards ANSI Type R Class 3
- Color High Visibility Lime Yellow with Silver Stripes
- Features Double Front Storm Flap Zipper Closure; Removable Black 280g Fleece Liner; Water Tight "D" Ring Access; I.D. Pocket and Radio/Cell Pocket; Mic Tabs with Reinforced Stitching; Pen Pockets on the Sleeve; Detachable Hideaway Hood; Adjustable Elastic Cuffs and Elastic Waist; Inner Liner Pockets for Keeping Items out of the Elements; Waterproof Rating 2000+mm
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 333-1770-LY/M
- Zoro # G1284197
- UPC # 616314118586
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket With Black Trim Body And Cuffs |
Material | 100% Polyester 300D Oxford with PU Coating |
Standards | ANSI Type R Class 3 |
Color | High Visibility Lime Yellow with Silver Stripes |
Features | Double Front Storm Flap Zipper Closure; Removable Black 280g Fleece Liner; Water Tight "D" Ring Access; I.D. Pocket and Radio/Cell Pocket; Mic Tabs with Reinforced Stitching; Pen Pockets on the Sleeve; Detachable Hideaway Hood; Adjustable Elastic Cuffs and Elastic Waist; Inner Liner Pockets for Keeping Items out of the Elements; Waterproof Rating 2000+mm |
Waterproof | Yes |
Description
Jacket With Black Trim Body And Cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- IDESCO SAFETY Do Not Start This Machine Tag, PK10 (KAT310AC)
- 5.11 Tactical Boots, 10, W, Blk, Composite, PR (12416)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, L (7060/L)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, S (7060/S)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, 6XL (7060/6XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, M (7060/M)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- KISHIGO Large Hi -Vis Bomber Jacket, Lime (JS119-L)
- Pip High Visibility Jackets & Coats