Shop All Welding Gloves
This Product is Discontinued
Pip
Ironcat Top Grain Goatskin Leather Mig Welder's Glove w/Split Cowhide Leather Back and Kevlar, 12PK (Discontinued)
Mfr # 6143/XL
Zoro # G204242340
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Palm Material Leather
- Glove Length 38 cm
- Palm Construction Cut-and-Sewn, Gunn Cut
- Closure Type Slip On
- Glove Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 6143/XL
- Zoro # G204242340
- UPC # 662909002648
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Length | 38 cm |
Glove Size | XL |
Details
Palm Material | Leather |
Palm Construction | Cut-and-Sewn, Gunn Cut |
Closure Type | Slip On |
Color | Brown |
Glove Back Material | Leather |
Cuff Style | Gauntlet |
Stitching Material | Kevlar |
Thumb Style | Straight |
Glove Liner Material | Fleece |
Leather Grade | Premium |
Description
Goatskin Fleece Lined MIG/TIG welding glove, reinforced straight thumb, 4" cuff, Kevlar sewn
- Welted fingers and Kevlar thread protect seams from sparks
- Reinforced wing thumb for a natural fit
- Foam and cotton lining for increased heat resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.