Shop All Leather Palm Gloves
Pip
Ironcat Glove, Cowhide Leather, 3XL, PK12
Mfr # IC65/XXXL
Zoro # G3466593
product price: $72.75
/pk 12, $6.06/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Gray
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # IC65/XXXL
- Zoro # G3466593
- UPC # 662909656551
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAGGFN8)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (G-EXMPG-06-XXL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-L)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- PIP Split Leather Palm, One Piece Palm, PK12 (85-7500SC)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- PIP Cold Protection Gloves, Thinsulate Lining, L, 12PK (78-3927/L)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- PIP Split Leather Palm, Gry/Red, M, PK12 (85-7512J/M)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size M (60-1-650-M)
- Pip Leather Palm Gloves