Shop All Inspection Gloves
Pip
Inspection Gloves, White, Nylon, S, PK12
Mfr # 40-732/S
Zoro # G0625939
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Color White
- Glove Materials Nylon
- Fabric Weight Medium
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 40-732/S
- Zoro # G0625939
- UPC # 616314001291
- Country of Origin Korea, Republic of
- Category Inspection Gloves
Dimensions
Glove Size | S |
Details
Item | Fingerless Glove Liners |
Color | White |
Glove Materials | Nylon |
Fabric Weight | Medium |
Silicone-Free | No |
Design | Seamless Knit Nylon Liners |
ANSI/ISEA Abrasion Level | Not Rated |
Thickness | 13 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- ERB SAFETY Safety Glasses, Purple Frame, Clear, Clear Scratch-Resistant (15350)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC3KV-02-S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- PIP Inspection Gloves, Womens Unhemmed, White, 1 Dozen (97-501)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- PIP PIP® 97-500/14 CleanTeam® 14" Prem Lt Weight Inspect Gloves Cotton Lisle Unhemmed Men's (97-500/14)
- PIP PIP® 98-740/XL 43 CleanTeam® Inspect Gloves, Denier Tricot Nylon, Rolled Hem, Men's (98-740/XL)
- PIP PIP® 97-500/14I CleanTeam® 14" Econo Lt Weight Inspect Gloves, Cotton Lisle, Unhem, Men's (97-500/14I)
- PIP Glove Liners, White, Cotton, Jumbo, PK12 (97-500J)
- CONDOR Winter Liners, Red, Acrylic, Universal, PR (4T496)
- Pip Gloves & Hand Protection