Shop All Inspection Gloves
Pip
Inspection Gloves, PK12
Mfr # 97-520
Zoro # G1010683
product price: $9.15
/pk 12, $0.76/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness Medium
- Glove Materials Polyester/Stainless Steel
- Application Inspection, Assembly
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 97-520
- Zoro # G1010683
- UPC # 616314002014
- Country of Origin China
- Category Inspection Gloves
Details
Item | Inspection Gloves,White |
Color | White |
Thickness | Medium |
Glove Materials | Polyester/Stainless Steel |
Application | Inspection, Assembly |
Silicone-Free | No |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (KN-COPP-3)
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK (9669XL)
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Clear Lens (23Y618)
- CELLUCAP Disp Lab Coat, PP, White, 5XL, PK25 (3302EWSXXXXX)
- PIP Nylon Stretch Fabric Glove, 2XL, PR, PK12 (98-740/XXL)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- PIP Nylon Stretch Fabric Glove, L, PR, PK12 (98-740/L)
- PIP Cleanteam Cotton Lisle, Premium, PK12 (97-500)
- PIP Glove Liners, White, Cotton, Ladies, PK12 (97-501I)
- PIP Cleanteam Cotton Lisle, Premium, PK12 (97-501/12)
- MAGID Greyt Shadow G14181KW Lightweight 10gauge Knit Gloves, 12PK (G14181KW-J)
- Pip Gloves & Hand Protection