Shop All High Visibility Pants
Pip
High Visibility Pants, 52 in., Lime/Yellow
Mfr # 318-1771-LY/2X
Zoro # G8966097
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Drawstring Waist
- Color Green
- Material Polyester
- Gender Men's
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 318-1771-LY/2X
- Zoro # G8966097
- UPC # 616314132872
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | 2XL |
Fits Waist Size | 52 in |
Reflective Stripe Width | 2 in |
Size (Inseam x Max. Waist) | 2XL ( 32 in x 18 9/10 in ) |
Maximum Waist Size | 18 9/10 in |
Size (Max. Waist x Inseam) | 2XL ( 18 9/10 in x 32 in ) |
Description
High Visibility Pants, ANSI Class E, Gender Men's, Style Reinforced Overpant, Color Green, Material Polyester, Waist Closure Drawstring, Number of Outside Pockets 5, Fabric Weight 300 den, Includes Lining Yes, Inseam 32 in, Maximum Waist Size 18 9/10 in, Size 2XL, Standards ANSI/ISEA 107, Temperature Rating 104 Degrees F, Cleaning and Care Instructions Machine Wash, Features Black Trim Reinforced in Heavy Wear Areas, Gusseted Leg Opening With Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S18TAGGFN10)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (96731L)
- CHILL-ITS BY ERGODYNE Cooling Hat, Flames, Universal (6615)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3508)
- PIP High Visibility Pants, 40 in., Lime/Yellow (318-1771-LY/M)
- PIP High Visibility Pants, 44 in., Lime/Yellow (318-1771-LY/L)
- PORTWEST Hi-Vis P/C Shorts, L (E043)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- GSS SAFETY Class E Standard Waterproof Pants, Lime (6801-4XL/5XL)
- TOUGH DUCK Large Hi-Vis Insulated Bibs, Florescent Green (S79811)
- Pip High Visibility Clothing