Shop All High Visibility Pants
Pip
High Visibility Pants, 48 in., Lime/Yellow
Mfr # 318-1771-LY/XL
Zoro # G8614557
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Polyester
- Color Green
- Standards ANSI/ISEA 107
- Features Black Trim Reinforced in Heavy Wear Areas, Gusseted Leg Opening With Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 318-1771-LY/XL
- Zoro # G8614557
- UPC # 616314132865
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | XL |
Fits Waist Size | 48 in |
Maximum Waist Size | 17 3/10 in |
Reflective Stripe Width | 2 in |
Size (Inseam x Max. Waist) | XL ( 32 in x 17 3/10 in ) |
Size (Max. Waist x Inseam) | XL ( 17 3/10 in x 32 in ) |
Description
High Visibility Pants, ANSI Class E, Gender Men's, Style Reinforced Overpant, Color Green, Material Polyester, Waist Closure Drawstring, Number of Outside Pockets 5, Fabric Weight 300 den, Includes Lining Yes, Inseam 32 in, Maximum Waist Size 17 3/10 in, Size XL, Standards ANSI/ISEA 107, Temperature Rating 104 Degrees F, Cleaning and Care Instructions Machine Wash, Features Black Trim Reinforced in Heavy Wear Areas, Gusseted Leg Opening With Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Helium, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-HELIUM)
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- EMERGENCY ZONE Honey Bucket Toilet Seat (650)
- PIP High Visibility Pants, 44 in., Lime/Yellow (318-1771-LY/L)
- PIP High Visibility Pants, 40 in., Lime/Yellow (318-1771-LY/M)
- PIP High Visibility Pants, 52 in., Lime/Yellow (318-1771-LY/2X)
- GSS SAFETY Class E 2-Tone Poly-Filled Winter Insula (8703-SM/MD)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, Small (738C-E S)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 30 (LUX-TENBR-YM)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, 3X-Large (738C-E 3XL)
- Pip High Visibility Pants