Shop All Traffic Safety Vests and Apparel
Pip
Hi-Visibility Vest, 8 Pockets, Org, XL
Mfr # 302-0500-ORG/XL
Zoro # G0627485
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color High Visibility Orange with Silver Stripes
- Material 100% Polyester Mesh and Solid Tricot Knit
- Standards ANSI Type R Class 2
- Features 2" Two-Tone Tape for Optimum Visibility; Solid Front and Mesh Back for Breathability; Zipper Closure; 2 Mic Tabs with Reinforced Stitching; 2 Lower External Flap Pockets; 2 Internal Lower Pocket; 1 Chest Radio Pocket; 1 Chest Pocket with 4 Pen Pockets in Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 302-0500-ORG/XL
- Zoro # G0627485
- UPC # 616314079320
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Details
Item | Hi-Visibility Vest,8 Pockets,Org,XL |
Color | High Visibility Orange with Silver Stripes |
Material | 100% Polyester Mesh and Solid Tricot Knit |
Standards | ANSI Type R Class 2 |
Features | 2" Two-Tone Tape for Optimum Visibility; Solid Front and Mesh Back for Breathability; Zipper Closure; 2 Mic Tabs with Reinforced Stitching; 2 Lower External Flap Pockets; 2 Internal Lower Pocket; 1 Chest Radio Pocket; 1 Chest Pocket with 4 Pen Pockets in Front |
Description
Vest Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8960)
- MOLDEX Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box (6604)
- KLEENGUARD Monogoggle XTR OTG Protect Over AntiFog CLR Len BLU Frame (18624)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1312PF)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 3XL (303-0500-LY/3X)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 2XL (303-0500-LY/2X)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/L)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/3X)
- PIP Hi-Visibility Vest, 8 Pockets, Org, XXL (302-0500-ORG/2X)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-S/M)
- PIONEER Mesh Safety Vest, Orange, XL, 2 Stripe (V1025250U-XL)
- Pip High Visibility Clothing