Shop All Traffic Safety Vests and Apparel
Pip
Hi-Visibility Vest, 8 Pockets, Org, 3XL
Mfr # 302-0500-ORG/3X
Zoro # G0438670
product price: $11.95
/ea
Sold in multiples of 10 for $119.50
$119.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color High Visibility Orange with Silver Stripes
- Material 100% Polyester Mesh and Solid Tricot Knit
- Features 2" Two-Tone Tape for Optimum Visibility; Solid Front and Mesh Back for Breathability; Zipper Closure; 2 Mic Tabs with Reinforced Stitching; 2 Lower External Flap Pockets; 2 Internal Lower Pocket; 1 Chest Radio Pocket; 1 Chest Pocket with 4 Pen Pockets in Front
- Standards ANSI Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 302-0500-ORG/3X
- Zoro # G0438670
- UPC # 616314079344
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Item | Hi-Visibility Vest,8 Pockets,Org,3XL |
Color | High Visibility Orange with Silver Stripes |
Material | 100% Polyester Mesh and Solid Tricot Knit |
Features | 2" Two-Tone Tape for Optimum Visibility; Solid Front and Mesh Back for Breathability; Zipper Closure; 2 Mic Tabs with Reinforced Stitching; 2 Lower External Flap Pockets; 2 Internal Lower Pocket; 1 Chest Radio Pocket; 1 Chest Pocket with 4 Pen Pockets in Front |
Standards | ANSI Type R Class 2 |
Description
Vest Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- HONEYWELL NORTH North® RU6500 Silicone Full Facepiece Respirator, Medium, RU65001M (RU65001M)
- 3M SPEEDGLAS Protection Plate For Task Light, PK5 (46-0500-04)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0210-LY/L)
- PIP Hi-Visibility Vest, 8 Pockets, Org, XXL (302-0500-ORG/2X)
- PIP Hi-Visibility Vest, 8 Pockets, Org, S (302-0500-ORG/S)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, M (303-0500-LY/M)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- PIP Class 2, 5 Point Breakaway Vest (302-5PMVLY-L)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- Pip Workwear and Protective Clothing