Shop All High Visibility Jackets & Coats
Pip
Hi-Visibility Jacket, Hood, Zipper, XL
Mfr # 333-1550-LY/XL
Zoro # G9131549
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Vest Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 333-1550-LY/XL
- Zoro # G9131549
- UPC # 616314214035
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Vest Size | XL |
Details
Item | Hi-Visibility Jacket,Hood,Zipper,XL |
Description
Hi-Visibility Jacket,Hood,Zipper,XL, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, S (7060/S)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, M (7060/M)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, 6XL (7060/6XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, L (7060/L)
- OCCUNOMIX 3XL High Visibility Jacket, Yellow (LUX-250-JB-BY3X)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, XL (6326JO-XL)
- Pip High Visibility Jackets & Coats