Shop All Warm Weather Caps, Hats & Liners
Pip
Hi-Visibility Hat
Mfr # 350-RANGER
Zoro # G603519548
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Hi-Vis Lime Yellow
- Size One Size Fits Most
- Style Full Brim Hat
- Features ANSI Compliant Materials, Contrast Reflective Tape, Drawstring to Secure In Place, Lightweight with Mesh Crown Keeps Head Ventilated and Cool, Reflective Piping Around Brim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 350-RANGER
- Zoro # G603519548
- UPC # 616314073342
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits Most |
Maximum Hat Size | 7 1/2 |
Details
Item | Hi-Visibility Hat |
Material | Polyester |
Color | Hi-Vis Lime Yellow |
Style | Full Brim Hat |
Features | ANSI Compliant Materials, Contrast Reflective Tape, Drawstring to Secure In Place, Lightweight with Mesh Crown Keeps Head Ventilated and Cool, Reflective Piping Around Brim |
Adjustment Type | Drawstring Cord |
Plier Item | Diagonal Cutting Pliers |
Includes Neck Shade | No |
Maximum Head Circumference | 23 1/2 in |
Garment Type | Sun Hat |
Cooling | No |
Headwear Type | General Purpose |
Headwear Style | Sun Hat |
Description
Hi-Visibility Hat, Style Full Brim Hat, Garment Type Sun Hat, Adjustment Type Drawstring Cord, Cooling No, Maximum Hat Size 7 1/2, Material Polyester, Color Hi-Vis Lime Yellow, Size One Size Fits Most, Maximum Head Circumference 23 1/2 in, Features ANSI Compliant Materials, Contrast Reflective Tape, Drawstring to Secure In Place, Lightweight with Mesh Crown Keeps Head Ventilated and Cool, Reflective Piping Around Brim, Includes Neck Shade No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- SUPERIOR GLOVE Dyneema Polyurethane Ct10, PR (S13SXPUQ10)
- CHILL-ITS BY ERGODYNE Cooling Hat, Flames, Universal (6630)
- KLEIN TOOLS Knit Beanie (60391)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- NEON KNIGHT Neon Knight Cap Black (NK001CAP)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- CONDOR OUTDOOR PRODUCTS TACTICAL CAP, TAN (TC-003)
- UVETO Kalahari Hat, Micro-Mesh, Camel (AU KHMCM)
- Pip Warm Weather Caps, Hats & Liners