Shop All Mechanics Gloves
Pip
Hi-Vis Mechanics Impact Gloves, 2XL, Black/Green
Mfr # 120-5130/XXL
Zoro # G0438180
product price: $18.15
/pr
Sold in multiples of 12 for $217.80
$217.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Minimum Temperature Not Rated
- Size- Alpha XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 120-5130/XXL
- Zoro # G0438180
- UPC # 616314159909
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Size- Alpha | XL |
Details
Item | Hi-Vis Mechanics Impact Gloves |
Color | Black/Green |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-04)
- KGS BOOT GUARD Farm-Ranch, Sport Boot Oil, 8 oz. (KG8OZFRS)
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- MECHANIX WEAR Mechanics Gloves, M, Black/Yellow, Spandex (CG40-75-009)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S ( 7 ), Black/Gold, Stretch Nylon (G-EXMLG2-02-S)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Beige/Blue (FF2931XXL)
- MECHANIX WEAR Mechanics Gloves, Yellow, 8, PR (MFF-01-008)
- Pip Gloves & Hand Protection