Shop All Cut-Resistant Gloves
Pip
Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 12PK
Mfr # 705CGNF/XL
Zoro # G7296836
product price: $77.85
/pk 12, $6.49/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A3
- Size XL
- Color Black/Green
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 705CGNF/XL
- Zoro # G7296836
- UPC # 662909073242
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9-1/2" |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 3, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10 (9218)
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- ERB SAFETY Safety Glasses Gray, Green temples (16269)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (15-215/XXL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (34-8443/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-350/M)
- PIP PIP® 19-D322/S Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, S (19-D322/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWGD104S)
- Pip Cut-Resistant Gloves