Shop All Cut-Resistant Gloves
Pip
Hi-Vis Cut-Resist Glove, Orange, L, PK12
Mfr # 33-425OR/L
Zoro # G203441454
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Coating Material Polyurethane
- Color Orange
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 33-425OR/L
- Zoro # G203441454
- UPC # 616314092145
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Details
Item | Knit Gloves |
Glove Coating Material | Polyurethane |
Color | Orange |
Glove Coating Finish | Smooth |
ANSI/ISEA Abrasion Level | Not Rated |
Application | Computer Assembly, Electronic Assembly, Inspection, Quality Control, General Assembly |
Silicone-Free | No |
Palm Coating Material | Polyurethane |
Thickness | 13 ga |
Glove Materials | Polyester / Urethane |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, SHARED SPECIMEN 5/16" x 1-1/4" Fluorescent Chart w/ black (L-3579FC)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- AIR PRODUCTS & CONTROLS Sampling Tube, 24" L, 5/8" H (FAST TUBE)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D324/XL)
- PIP Cut-Resistant Gloves, S Size, PR (555)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 12PK (16-560/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (9672DT5PUXL)
- Pip Gloves & Hand Protection