Shop All Cold Weather Gloves
Pip
Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, XL, 12PK
Mfr # 41-1415/XL
Zoro # G9128852
product price: $86.35
/pk 12, $7.20/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow/Blue
- Palm Material Nitrile Foam
- Lining Acrylic Terry/PolyKor Yarn
- Palm Construction Seamless Knit
- Application Refrigerated Areas, Utilities, Food processing, Commercial Fishing, Construction, Outdoor Winter Activities and Recreation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1415/XL
- Zoro # G9128852
- UPC # 616314206986
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Hi-Vis Cold Protection Coated Gloves |
Color | Black/Yellow/Blue |
Palm Material | Nitrile Foam |
Lining | Acrylic Terry/PolyKor Yarn |
Palm Construction | Seamless Knit |
Application | Refrigerated Areas, Utilities, Food processing, Commercial Fishing, Construction, Outdoor Winter Activities and Recreation |
Cuff | Knit Wrist |
Back Material | PolyKor Blended Acrylic |
Coating Material | Nitrile Foam |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME SAFEGUARD Professional Test Kit, Use W/ 25S and Co2 (VT-KIT1)
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-531)
- PIP Cold Protection Gloves, Thermax Lining, M, 12PK (41-001M)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- PIP Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK (77-469/XL)
- PIP Cold Protection Gloves, Polypropylene Lining, L, 12PK (41-005L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP Cold Protection Coated Gloves, Acrylic/Polyester Lining, XL, 12PK (41-1430/XL)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-011)
- Pip Cold Weather Gloves