Shop All Cold Weather Gloves
Pip
Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, L, 12PK
Mfr # 41-1415/L
Zoro # G9128913
product price: $86.39
/pk 12, $7.20/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow/Blue
- Palm Material Nitrile Foam
- Lining Acrylic Terry/PolyKor Yarn
- Palm Construction Seamless Knit
- Back Material PolyKor Blended Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1415/L
- Zoro # G9128913
- UPC # 616314206955
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Hi-Vis Cold Protection Coated Gloves |
Color | Black/Yellow/Blue |
Palm Material | Nitrile Foam |
Lining | Acrylic Terry/PolyKor Yarn |
Palm Construction | Seamless Knit |
Back Material | PolyKor Blended Acrylic |
Application | Refrigerated Areas, Utilities, Food processing, Commercial Fishing, Construction, Outdoor Winter Activities and Recreation |
Cuff | Knit Wrist |
Coating Material | Nitrile Foam |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY GLASSES STARLTE SM SAFETY CLEAR LENS (3680)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- HONEYWELL NORTH 14-1/2" Chemical Resistant Gloves, Laminated Film, 6, 1 PR (SSG/6)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- PIP Hi-Vis Cold Protection Gloves, Posi-Therm Lining, L (HVY5555/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, XL, 12PK (41-1415/XL)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L, 12PK (41-1420/L)
- PIP Cold Protection Gloves, Polypropylene Lining, S, 12PK (41-005S)
- PIP Cold Protection Gloves, Interlock/Terry Cloth Lining, XL, 12PK (58-8658DL/XL)
- PIP PIP® 41-1400/S PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat S (41-1400/S)
- MAPA PROFESSIONAL MAPA® Cryoket 400 Waterproof Cryogenic Gloves, 16" L , 1 Pair, Size 8, CRYKIT400408 (CRYKIT400408ZQK)
- Pip Gloves & Hand Protection