Shop All Cold Weather Gloves
Pip
Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK
Mfr # 41-1400/S
Zoro # G1010491
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Brown
- Lining Acrylic Terry
- Cuff Knit Wrist
- Base Coating Material Foam Nitrile
- Glove Construction Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1400/S
- Zoro # G1010491
- UPC # 616314034084
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Hi-Vis Cold Protection Coated Gloves |
Color | Orange/Brown |
Lining | Acrylic Terry |
Cuff | Knit Wrist |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Material | Polyester, Stainless Steel |
Description
Winter Glove,Orange/Brown, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68980)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- KLEENGUARD Coveralls, L, White (KCC 44323)
- FIRST AID ONLY Emergency Blanket, Yellow, 54In x 80In, Blanket Width: 54 in (22-130)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Cold Protection Gloves, Thermax Lining, L, 12PK (41-001L)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- PIP Seamless Knit, Ragwool Glove, 7 Gauge, PK12 (41-075L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L, 12PK (41-1420/L)
- PIP Cold Protection Gloves, Polypropylene Lining, S, 12PK (41-005S)
- SHOWA ATLAS Glove Atlas Therma Med (451M-08.RT)
- Pip Cold Weather Gloves