Shop All Cold Weather Gloves
This Product is Discontinued
Pip
Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L (Discontinued)
Mfr # 41-1400/L
Zoro # G7297125
This Product is Discontinued
Key Features
- Size L
- Color Orange/Brown
- Palm Material Latex
- Lining Acrylic Terry
- Palm Construction Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1400/L
- Zoro # G7297125
- UPC # 616314034060
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Hi-Vis Cold Protection Coated Gloves |
Color | Orange/Brown |
Palm Material | Latex |
Lining | Acrylic Terry |
Palm Construction | Coated |
Coating Finish | Microfinish |
Cuff | Knit Wrist |
Coating Material | Latex |
Back Material | Acrylic |
Knit Material Color | Orange/Brown |
Silicone-Free | No |
Color (Knit/Coating) | Orange/Brown |
Description
Winter Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.