Shop All Cold Weather Gloves
Pip
Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L, 12PK
Mfr # 41-1420/L
Zoro # G9128907
product price: $54.69
/pk 12, $4.56/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Palm Material Latex
- Lining Acrylic Terry
- Palm Construction Seamless Knit
- Back Material Acrylic Terry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1420/L
- Zoro # G9128907
- UPC # 616314121432
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Hi-Vis Cold Protection Coated Gloves |
Color | Black/Yellow |
Palm Material | Latex |
Lining | Acrylic Terry |
Palm Construction | Seamless Knit |
Back Material | Acrylic Terry |
Cuff | Knit Wrist |
Application | Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Food Processing, Commercial Fishing, Construction |
Coating Material | Latex |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (CL4H25)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 (SPB-09)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- PIP Cold Protection Gloves, Thermax Lining, L, 12PK (41-001L)
- PIP Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK (77-469/XL)
- PIP Hi-Vis Cold Protection Gloves, Posi-Therm Lining, L (HVY5555/L)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- KLEIN TOOLS Thermal Dipped Gloves, L (60389)
- Pip Cold Weather Gloves