Shop All Cold Weather Gloves
Pip
Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, 2XL, 12PK
Mfr # 41-1400/XXL
Zoro # G1010430
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Brown
- Lining Acrylic Terry
- Cuff Knit Wrist
- ANSI/ISEA Abrasion Level Not Rated
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 41-1400/XXL
- Zoro # G1010430
- UPC # 616314037757
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Hi-Vis Cold Protection Coated Gloves |
Color | Orange/Brown |
Lining | Acrylic Terry |
Cuff | Knit Wrist |
ANSI/ISEA Abrasion Level | Not Rated |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Material | Polyester, Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 11M)
- CARHARTT Hooded Sweatshirt, Navy, XL Tall (K121-472 XLG TLL)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- PIP Cold Protection Gloves, Interlock/Terry Cloth Lining, XL, 12PK (58-8658DL/XL)
- PIP Hi-Vis Cold Protection Gloves, Acrylic Lining, L, 12PK (41-013L)
- PIP Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK (77-469/XL)
- PIP Cold Protection Gloves, Thermax Lining, L, 12PK (41-001L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- Pip Cold Weather Gloves