Shop All Hard Hat Accessories
Pip
Helmet Swatch Kit, For Use With DuPont(TM) Kevlar(R) Shells One Size, Black
Mfr # 935-B2066071
Zoro # G8708610
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Black
- For Use With DuPont(TM) Kevlar(R) Shells
- Number of Mounting Points 0
- Size One Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 935-B2066071
- Zoro # G8708610
- UPC # 616314148071
- Country of Origin New Zealand
- Category Hard Hat Accessories
Dimensions
Size | One Size |
Details
Item | Helmet Swatch Kit |
Material | Polycarbonate |
Color | Black |
For Use With | DuPont(TM) Kevlar(R) Shells |
Number of Mounting Points | 0 |
Accessory Type | Helmet Swatch Kit |
Description
Helmet Swatch Kit, Material Polycarbonate, Color Black, Number of Mounting Points 0, For Use With DuPont(TM) Kevlar(R) Shells, Size One Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- JJ KELLER Handbook, DOT Hazmat Requirements, English (57333)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, M Size (FMT95M)
- PIP Helmet Bag (280-HP1491BAGD)
- PIP EZ-Cool Hard Hat Neck Shade, Yllw (396-700FR-YEL)
- PIP Chin Strap (280-HP1491CS)
- PIP Sun Shade (280-HP1491NS)
- PIP Helmet Bag (280-HP1491BAGB)
- PIP Sweat Pad Kit (280-HP1491PAD)
- 3M Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-S4PTCS1)
- Pip Head Protection