Shop All Sockets
Pip
Heavy Split Gloves, Leather, L, PK12
Mfr # IC5DP/L
Zoro # G6613308
product price: $71.19
/pk 12, $5.93/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ( Double Palm )
- Size L ( 9 )
- Standards Not Tested
- Color Blue
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L ( 9 ) |
Glove Length Style | Standard |
Glove Size | L |
Glove Length | 10 1/2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Narrow Edge Scraper (ATH-62-XNGL)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN49)
- ECLIPSE 9 in Ratchet Crimper (300-002)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L (42975)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Socket (SHD13121)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (41844)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YR75)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD13010)
- URREA Speed handle 1/2" (5480)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- Pip Sockets