Shop All Earmuffs
Pip
Hard Hat Mounted Ear Muffs, 21 db, Black/Blue
Mfr # 262-AEJ030-50
Zoro # G9319919
product price: $16.45
/pr
Sold in multiples of 12 for $197.40
$197.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Noise Reduction Rating 21 dB
- Ear Muff Style Hard Hat Mounted
- Standards ANSI S3.19-1974, EN352-1
- Material Polystyrene (Ear Cups)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black/Blue |
Noise Reduction Rating | 21 dB |
Ear Muff Style | Hard Hat Mounted |
Standards | ANSI S3.19-1974, EN352-1 |
Material | Polystyrene (Ear Cups) |
Hard Hat Style | Contour Caps |
Description
Surefit Contour Helmet Mounted Ear Muffs, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl (DL45UV)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1107YLW)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474C58 (474C58)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- PIP Passive Earmuff, PR (263-V2NB)
- PIP Passive Earmuff, PR (263-V3CM)
- PIP Passive Earmuff, PR (263-V3FB)
- PIP Passive Earmuff, PR (263-V1HB)
- PIP Passive Earmuff, PR (263-V1NB)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Green (COM-660R)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- Pip Hearing Protection