Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP642R-11
Zoro # G612165996
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014, CSA Z94.1, TAA Compliant |
ANSI Classification | Type II, Class E |
Reverse Donning | Yes |
CSA Class | E |
Includes | Sweatband |
Head Protection Graphics | No Graphics |
Application | Construction, Excavation, Industrial, Road Works |
Chin Strap | No |
ANSI Impact Type | 2 |
ANSI Electrical Class | E |
CSA Type | 2 |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Style Full Brim, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1-2014, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, L, 9" L, PR (FFTAB-72-010)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105551729)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 LRG)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1018-NA_14x10 (U1-1018-NA_14x10)
- PIP Hard Hat (280-HP241RV-31)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment, White (280-HP241-01)
- PIP Hard Hat (280-HP641R-44)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP642R-15)
- PIP Hard Hat (280-HP241R-01)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Ylw (280-EV6161-CH-20)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10155230)
- Pip Head Protection