Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP642R-03
Zoro # G512040904
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014, CSA Z94.1, TAA Compliant |
ANSI Electrical Class | E |
ANSI Impact Type | 2 |
ANSI Classification | Type II, Class E |
Head Protection Graphics | No Graphics |
CSA Type | 2 |
Chin Strap | No |
CSA Class | E |
Reverse Donning | Yes |
Accessory Slots | Yes |
Application | Construction, Excavation, Industrial, Road Works |
Includes | Sweatband |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Style Full Brim, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1-2014, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- ALTA Knee Pads, Rubber Cap, Olive Green, PR (50433.09)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Black (10215844)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Navy (280-HP641R-08)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 4-PT Suspension, Rachet Adjustment, Black (280-HP341R-11)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Gray (280-EV6161-40)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White/Red (10082234)
- Pip Head Protection