Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP642R-01
Zoro # G612041016
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014, CSA Z94.1, TAA Compliant |
CSA Class | E |
ANSI Electrical Class | E |
Reverse Donning | Yes |
ANSI Classification | Type II, Class E |
Accessory Slots | Yes |
ANSI Impact Type | 2 |
Chin Strap | No |
Application | Construction, Excavation, Industrial, Road Works |
Head Protection Graphics | No Graphics |
Includes | Sweatband |
CSA Type | 2 |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Style Full Brim, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1-2014, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-845/M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (19-D326/M)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4901)
- PIP Hard Hat (280-HP241R-07)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, White (280-AHS240-10)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Dark Gray (280-HP641R-14)
- PIP Safety Helmet (280-EV6151S-CH-20)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Brown (HH-FG-14BR-SV-01)
- Pip Hard Hats