Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641RV-15
Zoro # G512040966
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Head Protection Graphics | No Graphics |
CSA Class | C |
ANSI Impact Type | 1 |
CSA Type | 1 |
ANSI Electrical Class | C |
Accessory Slots | Yes |
Reverse Donning | Yes |
Chin Strap | No |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Classification | Type I, Class C |
Includes | VENTED |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Orion 372822 Orange Smoke Signal Single (372822)
- POINT PLUS ERC-30/34/38 Black Indelible Ink Ribbon for Select Epson Register Printers, 6PK (105RBE38IN)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter F 1 pc, 6PK (840808)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Cott/Flc (6852)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (280-EV6151-10)
- PIP Hard Hat (280-HP241R-01)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Dark Gray (280-HP641R-14)
- PIP Hard Hat (280-HP1491RM-01)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Neon Yellow (280-EV6161-LY)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adj. Hi-Vis Orange (280-HP641R-31)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- Pip Hard Hats