Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641RV-02
Zoro # G912040900
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Impact Type | 1 |
ANSI Classification | Type I, Class C |
Accessory Slots | Yes |
CSA Type | 1 |
Includes | VENTED |
Chin Strap | No |
ANSI Electrical Class | C |
CSA Class | C |
Reverse Donning | Yes |
Head Protection Graphics | No Graphics |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28100)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (ST1150)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Pt Textile Suspension, Wheel Ratchet Adj., Hi-Vis Orange (280-HP241R-31)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, Neon Org (280-EV6161V-OR)
- PIP Evolution Deluxe Short Brim Hard Hat HDPE Shell, 6-Pt Suspension w/Ratchet Adjustment, White (280-EV6151S-10)
- PIP Hard Hat (280-HP641R-12)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP642R-15)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Blue (280-EV6151-50)
- ERGODYNE Orange Class C Hard Hat Cap Style Vented (8972)
- Pip Head Protection