Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641RV-01
Zoro # G512040898
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
CSA Type | 1 |
Head Protection Graphics | No Graphics |
ANSI Classification | Type I, Class C |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Reverse Donning | Yes |
CSA Class | C |
Includes | VENTED |
Chin Strap | No |
ANSI Electrical Class | C |
Application | Construction, Excavation, Industrial, Road Works |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 090)
- BROTHER Continuos Label Stock (BMSLT402HP)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- SIGNMISSION Chicken Tenders Yard Sign & Stake outdoor plastic coroplast window, C-1824 Chicken Tenders (C-1824 Chicken Tenders)
- PIP Hard Hat (280-HP642R-01)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Gray (280-EV6161-40)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP642R-15)
- PIP Hard Hat (280-HP641R-44)
- PIP Hard Hat (280-HP241R-01)
- ERB SAFETY ERB Reflective Strip, 1in x 4in, Lime, 16 Strips (19570)
- Pip Head Protection