Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641R-44
Zoro # G312040951
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
ANSI Electrical Class | E |
CSA Type | 1 |
Reverse Donning | Yes |
ANSI Classification | Type I, Class E |
Head Protection Graphics | No Graphics |
High-Visibility | Yes |
Chin Strap | No |
ANSI Impact Type | 1 |
Includes | Sweatband |
Application | Construction, Excavation, Industrial, Road Works |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Hi-Vis Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, High-Visibility Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- PIP Evolution Deluxe 6151 Standard Brim, Vented Hard Hat HDPE Shell, 6-Pt Suspension, Yellow (280-EV6151V-20)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Suspension, Ratchet Adjustment, White (280-HP642R-01)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, Neon Org (280-EV6161V-OR)
- PIP Evolution Deluxe 6151 Short Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, White (280-EV6151SV-10)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (QHR6-BLUE)
- Pip Hard Hats