Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641R-17
Zoro # G812041007
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Head Protection Graphics | No Graphics |
Chin Strap | No |
ANSI Classification | Type I, Class E |
Accessory Slots | Yes |
ANSI Electrical Class | E |
Includes | Sweatband |
Application | Construction, Excavation, Industrial, Road Works |
CSA Type | 1 |
ANSI Impact Type | 1 |
Reverse Donning | Yes |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714ARCN2XL)
- NEVS 1/2" Color Coding Dots Lime - Sheet Form (DOT-12M Lime)
- PIP Hard Hat (280-HP241R-31)
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, Blue (280-AHS240-50)
- PIP Safety Helmet (280-EVLV-CH-01W)
- PIP Dynamic Rocky Industrial Climbing Helmet Polycarbonate / ABS Shell, Ratchet Adjustment, Black (280-HP142R-11)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Pt Textile Suspension, Wheel Ratchet Adj., Hi-Vis Orange (280-HP241R-31)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Navy (280-HP641R-08)
- KASK Rescue Helmet, Green, 1 Size, Zenith X2 (WHE00097-205)
- Pip Head Protection