Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641R-09
Zoro # G512041017
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
ANSI Electrical Class | E |
Accessory Slots | Yes |
Includes | Sweatband |
Application | Construction, Excavation, Industrial, Road Works |
Head Protection Graphics | No Graphics |
Chin Strap | No |
CSA Type | 1 |
ANSI Classification | Type I, Class E |
ANSI Impact Type | 1 |
Reverse Donning | Yes |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- SIGNMISSION Now Hiring Delivery Drivers Yard & Stake outdoor plastic coroplast window, C-1824-DELIVERY DRIVERS (C-1824-DS-DELIVERY DRIVERS)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, White (280-AHS240-10)
- PIP Evolution Deluxe 6151 Standard Brim, Vented Hard Hat HDPE Shell, 6-Pt Suspension, Yellow (280-EV6151V-20)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (280-EV6151-11)
- PIP Evo Vista Ascend Industrial Safety Helmet, Type I, Vented, ABS Shell, Integrated Faceshield, Black (280-EVSV-CH-11SR)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Red (H-805SFR-UV)
- Pip Hard Hats