Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP641R-02
Zoro # G312165982
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Accessory Slots | Yes |
Includes | Sweatband |
ANSI Electrical Class | E |
ANSI Classification | Type I, Class E |
Head Protection Graphics | No Graphics |
Chin Strap | No |
Application | Construction, Excavation, Industrial, Road Works |
Reverse Donning | Yes |
CSA Type | 1 |
ANSI Impact Type | 1 |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- RADIANS Impact Resistant Safety Goggles, Clear AF Anti-Fog Lens, Cloak Series (DMG-11)
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- PIP Safety Helmet (280-EVLV-CH-01W)
- PIP Safety Helmet (280-EV6151SV-CH-10)
- PIP Hard Hat (280-HP641R-20)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, Neon Org (280-EV6161V-OR)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- Pip Head Protection