Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP542R-11
Zoro # G312040913
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI Z89.1, CSA Z94.1, TAA Compliant |
ANSI Electrical Class | E |
ANSI Impact Type | 2 |
CSA Type | 2 |
Chin Strap | No |
ANSI Classification | Type II, Class E |
Application | Demolition, Metalworking, Mining, Tunneling, Utility Works |
CSA Class | E |
Head Protection Graphics | No Graphics |
Reverse Donning | Yes |
Includes | Sweatband |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW49-9)
- BRADY Label, White, Labels/Roll: 1000 (THT-164-488-1)
- NOTRAX 8 ft. L x Rubber Surface With Dense Closed PVC Foam Base, 1/2" Thick (480S0038BL)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 32 (564134-32)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Gray (280-EV6161-40)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Ylw (280-EV6161-CH-20)
- PIP Hard Hat (280-HP1491RM-01)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP241RV-15)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink (280-EV6151-39)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- Pip Head Protection