Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP542R-08
Zoro # G612040927
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI Z89.1, CSA Z94.1, TAA Compliant |
CSA Class | E |
CSA Type | 2 |
Includes | Sweatband |
Head Protection Graphics | No Graphics |
Application | Demolition, Metalworking, Mining, Tunneling, Utility Works |
Accessory Slots | Yes |
Chin Strap | No |
ANSI Classification | Type II, Class E |
ANSI Impact Type | 2 |
Reverse Donning | Yes |
ANSI Electrical Class | E |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Navy, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Met, 3/8 In, PK10 (65501)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61634)
- HONEYWELL NORTH Body Fluid Control Solidifier, 8 oz. (127001)
- BULWARK High-visibility Yellow Rain Jacket size L (JXN4YE RG L)
- PIP Hard Hat (280-HP642R-01)
- PIP Hard Hat (280-HP241R-20)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- PIP Safety Helmet (280-EV6151SV-CH-20)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1232)
- Pip Head Protection