Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP542R-04
Zoro # G512040942
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI Z89.1, CSA Z94.1, TAA Compliant |
ANSI Electrical Class | E |
CSA Class | E |
Application | Demolition, Metalworking, Mining, Tunneling, Utility Works |
Includes | Sweatband |
Chin Strap | No |
CSA Type | 2 |
Accessory Slots | Yes |
ANSI Classification | Type II, Class E |
Head Protection Graphics | No Graphics |
Reverse Donning | Yes |
ANSI Impact Type | 2 |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 9 (381419)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- PELICAN Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl (IM2300)
- PIP Hard Hat (280-HP1491RVM-44)
- PIP Dynamic Rocky Industrial Climbing Helmet Polycarbonate / ABS Shell, Ratchet Adjustment, White (280-HP142R-01)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, White (280-HP641R-01)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Ylw (280-EV6161-CH-20)
- PIP Hard Hat (280-HP1491RM-11)
- PIP Hard Hat (280-HP241R-01)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Tan, 4 PK (19502)
- Pip Hard Hats