Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP542R-03
Zoro # G612040910
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI Z89.1, CSA Z94.1, TAA Compliant |
Includes | Sweatband |
CSA Type | 2 |
ANSI Impact Type | 2 |
ANSI Electrical Class | E |
Accessory Slots | Yes |
Application | Demolition, Metalworking, Mining, Tunneling, Utility Works |
Chin Strap | No |
CSA Class | E |
Head Protection Graphics | No Graphics |
Reverse Donning | Yes |
ANSI Classification | Type II, Class E |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- PIP Hard Hat (280-HP241RV-31)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adj. Hi-Vis Orange (280-HP641R-31)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-pt Textile Suspension and Pin-Lock Adjustment, Dark Gray (280-HP241-14)
- PIP Hard Hat (280-HP641R-12)
- ERB SAFETY ERB„¢ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow (19762)
- Pip Hard Hats