Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP542R-02
Zoro # G512040911
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI Z89.1, CSA Z94.1, TAA Compliant |
ANSI Classification | Type II, Class E |
Accessory Slots | Yes |
CSA Type | 2 |
ANSI Electrical Class | E |
Chin Strap | No |
Head Protection Graphics | No Graphics |
Application | Demolition, Metalworking, Mining, Tunneling, Utility Works |
CSA Class | E |
Includes | Sweatband |
ANSI Impact Type | 2 |
Reverse Donning | Yes |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (WFG2-06-XXL)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- WOLO LED Warning Light, Blue, 12/60VDC (3085PPM-B)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Navy (280-HP641R-08)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Pink (280-HP241R-20)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Royal (280-HP241RV-17)
- PIP Hard Hat (280-HP241R-09)
- PIP Hard Hat (280-HP241R-01)
- PIP Hard Hat (280-HP1491RVM-02)
- 3M Front Brim Hard Hat, Type 1, Class C (76453-NUV-H705RL)
- Pip Head Protection