Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241RV-31
Zoro # G912040931
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
ANSI Impact Type | 1 |
Chin Strap | No |
ANSI Electrical Class | C |
CSA Class | C |
High-Visibility | Yes |
Accessory Slots | Yes |
Includes | VENTED |
ANSI Classification | Type I, Class C |
Reverse Donning | Yes |
Application | Construction, Excavation, Industrial, Road Works |
Head Protection Graphics | No Graphics |
CSA Type | 1 |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Hi-Vis Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, High-Visibility Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35100)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (RC700SP-ER)
- MSA SAFETY Termination Plate (SRIW1000)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- PIP Hard Hat (280-HP1491RVM-02)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Pt Textile Suspension, Wheel Ratchet Adj., Hi-Vis Orange (280-HP241R-31)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Yellow (280-HP241R-02)
- PIP Safety Helmet (280-EVLV-CH-01W)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Yellow (280-EV6161-20)
- PIP Safety Helmet (280-EV6161-CH-11)
- Pip Hard Hats