Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241RV-20
Zoro # G912040962
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Impact Type | 1 |
ANSI Classification | Type I, Class C |
CSA Type | 1 |
ANSI Electrical Class | C |
Reverse Donning | Yes |
Includes | VENTED |
Head Protection Graphics | No Graphics |
Chin Strap | No |
CSA Class | C |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Pink, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58524)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 105)
- NMC Nfpa Label Number 4", Pk5, DCN40 (DCN40)
- PIP Hard Hat (280-HP241R-02)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Ylw (280-EV6161-CH-20)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, Neon Org (280-EV6161V-OR)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- PIP Hard Hat (280-HP641R-20)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (280-EV6151-10)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10034263)
- Pip Hard Hats