Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241RV-09
Zoro # G912040955
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
ANSI Impact Type | 1 |
Reverse Donning | Yes |
Includes | VENTED |
Application | Construction, Excavation, Industrial, Road Works |
Chin Strap | No |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
ANSI Classification | Type I, Class C |
CSA Class | C |
ANSI Electrical Class | C |
CSA Type | 1 |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Black, Trekdry(R) (MG-05-011)
- DYNALON Bio-bin Waste Container, 30L, PK10 (797303-0030)
- KINCO Warm Grip M Latex Coated Thermal Black Dipped Gloves (1790-M)
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP642R-15)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Suspension, Ratchet Adjustment, White (280-HP642R-01)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, White (280-HP641R-01)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (280-EV6151-10)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Org (280-HP642R-03)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19914)
- Pip Head Protection