Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241RV-07
Zoro # G412040882
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Application | Construction, Excavation, Industrial, Road Works |
CSA Type | 1 |
CSA Class | C |
ANSI Electrical Class | C |
Head Protection Graphics | No Graphics |
Includes | VENTED |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Chin Strap | No |
ANSI Classification | Type I, Class C |
Reverse Donning | Yes |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDAS Winter Liner, M Duty, Gray, Single Layer Polar Fleece (23-7780)
- NMC Caution Hearing Protection Required Label, Pk5 (CGA5AP)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- PIP Hard Hat (280-HP241R-09)
- PIP Hard Hat (280-HP642R-11)
- PIP Hard Hat (280-HP241RV-02)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Royal (280-HP241RV-17)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red (19334)
- Pip Hard Hats