Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241RV-04
Zoro # G912040894
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Application | Construction, Excavation, Industrial, Road Works |
Accessory Slots | Yes |
CSA Class | C |
Head Protection Graphics | No Graphics |
Includes | VENTED |
ANSI Impact Type | 1 |
Reverse Donning | Yes |
Chin Strap | No |
CSA Type | 1 |
ANSI Classification | Type I, Class C |
ANSI Electrical Class | C |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12W, PR (807-6003 12W)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0123-NP_14x10)
- AZAR DISPLAYS Red Label. 8oz. Fine Scratch Remover (NOVUS-7030)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, L, 1 PR (660-L)
- PIP Hard Hat (280-HP241RV-03)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, White (280-HP641R-01)
- PIP Safety Helmet (280-EV6161V-CH-40)
- PIP Hard Hat (280-HP1491RVM-44)
- GE Safety Helmet, Vented, Red (GH400R)
- Pip Hard Hats