Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241RV-03
Zoro # G212040952
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Chin Strap | No |
Head Protection Graphics | No Graphics |
Includes | VENTED |
ANSI Classification | Type I, Class C |
Application | Construction, Excavation, Industrial, Road Works |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
CSA Type | 1 |
CSA Class | C |
Reverse Donning | Yes |
ANSI Electrical Class | C |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300XL-10)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-B/UBK)
- SAFEWAZE 36" Rope Protector (018-9001)
- TINGLEY Rubber Classic-Fit Over Shoe, Sml, Blck, PR (2300.SM.01)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Yellow (280-HP241R-02)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Yellow (280-EV6151-LY)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Royal (280-HP241R-17)
- PIP Mk8 Evolution Linesman Hard Hat HDPE Shell, Type II EPS Impact Liner, Polyester Suspension, White (280-AHS240V-10)
- PIP Safety Helmet (280-EV6161-CH-10)
- PIP Hard Hat (280-HP642R-01)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (52LC90)
- Pip Head Protection