Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241RV-02
Zoro # G112040960
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
ANSI Classification | Type I, Class C |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
CSA Type | 1 |
Application | Construction, Excavation, Industrial, Road Works |
Head Protection Graphics | No Graphics |
Reverse Donning | Yes |
Chin Strap | No |
Includes | VENTED |
CSA Class | C |
ANSI Electrical Class | C |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (740-0614)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (1805431)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- PIP Hard Hat (280-HP641R-12)
- PIP Hard Hat (280-HP1491RVM-02)
- PIP Hard Hat (280-HP642R-01)
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, White (280-AHS240-10)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- PIP Hard Hat (280-HP241R-02)
- SKULLERZ BY ERGODYNE Orange Class E Safety Helmet (8974)
- Pip Head Protection