Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241R-44
Zoro # G512040881
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
ANSI Impact Type | 1 |
ANSI Classification | Type I, Class E |
Reverse Donning | Yes |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Electrical Class | E |
Includes | Sweatband |
Chin Strap | No |
High-Visibility | Yes |
Head Protection Graphics | No Graphics |
CSA Type | 1 |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Color Hi-Vis Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, High-Visibility Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Mad Cow Welder - Large PR (2735-L)
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black (280-EV6161-CH-11)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, Neon Ylw (280-EV6161V-LY)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Suspension, Ratchet Adjustment, White (280-HP642R-01)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (280-EV6151-11)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Black (10215835)
- Pip Head Protection