Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241R-17
Zoro # G712040902
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
CSA Type | 1 |
Reverse Donning | Yes |
ANSI Impact Type | 1 |
ANSI Electrical Class | E |
ANSI Classification | Type I, Class E |
Chin Strap | No |
Accessory Slots | Yes |
Application | Construction, Excavation, Industrial, Road Works |
Includes | Sweatband |
Head Protection Graphics | No Graphics |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- NEWSTRIPE Stencil, 6ft., Fed Straight Arrow, 1/16" (10002932)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Tan (H-811SFV-UV)
- NEVS 3/4" wide x 500" Brown Labeling Tape (T-75-Brown)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink (280-EV6151-39)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Navy (280-HP641R-08)
- PIP Hard Hat (280-HP241RV-31)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- PIP Front Brim Hard Hat, Type 2, Class E (280-AHS150-10)
- PIP Hard Hat (280-HP1491RVM-44)
- MILWAUKEE TOOL Front Brim Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1124)
- Pip Head Protection