Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241R-13
Zoro # G612040958
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Includes | Sweatband |
ANSI Electrical Class | E |
Reverse Donning | Yes |
Chin Strap | No |
ANSI Impact Type | 1 |
ANSI Classification | Type I, Class E |
Application | Construction, Excavation, Industrial, Road Works |
CSA Type | 1 |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Color Gold, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Black (N260886)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 4-PT Suspension, Rachet Adjustment, Black (280-HP341R-11)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black (280-EV6161-CH-11)
- PIP Hard Hat (280-HP241R-01)
- PIP Hard Hat (280-HP1471R-11)
- PIP Safety Helmet (280-EVSV-01W)
- LIFT SAFETY Briggs Short Brim Vented Grey (HBSC-7Y)
- Pip Head Protection