Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP241R-03
Zoro # G912040887
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 4
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant |
CSA Type | 1 |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Electrical Class | E |
ANSI Impact Type | 1 |
Includes | Sweatband |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Chin Strap | No |
Reverse Donning | Yes |
ANSI Classification | Type I, Class E |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, CSA Z94.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, L (V1130560U-L)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- NMC Caution Keep Gate Closed Sign, C534PB (C534PB)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-OM)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP241RV-15)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Navy (280-HP641R-08)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Pink (280-HP241R-20)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Navy (280-HP642R-08)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Pt Textile Suspension, Wheel Ratchet Adj., Hi-Vis Orange (280-HP241R-31)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP642R-15)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19369)
- Pip Hard Hats