Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1491RVM-44
Zoro # G312040890
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS, Polycarbonate
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Head Protection Venting Yes
- Standards ANSI Z89.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | ABS, Polycarbonate |
Suspension Adjustment Type | Wheel Ratchet |
Head Protection Venting | Yes |
Standards | ANSI Z89.1-2014 |
ANSI Impact Type | 2 |
High-Visibility | Yes |
ANSI Classification | Type II, Class C |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Chin Strap Material | Polyester |
Includes | MIPS Included |
Chin Strap | Yes |
Description
Hard Hat, ANSI Classification Type II, Class C, Head Protection Color Hi-Vis Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Polycarbonate, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 13 (B111/9980P912-13)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT5BX)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6254-HI_12x18 (T1-6254-HI_12x18)
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Gray (280-EV6161-40)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink (280-EV6151-39)
- PIP Hard Hat (280-HP241R-20)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- PIP Stromboli Cap Style Dome Hard Hat ABS/Polycarbonate Shell, 4 Point Nylon Webbing Cradle, White (280-HP841R-01)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Beige (19464)
- Pip Head Protection